KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Expansion Joint, Double Sphere, 6 In

VALUE BRAND| Zoro #: G0580973| Mfr #: TEJ-3-206

$1048.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flange Thickness: .75"
Connection: Tapped Holes
Type: Double Sphere
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580973 Mfr #: TEJ-3-206
Flange Thickness: .75"Connection: Tapped Holes
Type: Double SphereBolt Circle Dia.: 9.5
Overall Length: 2.99"Vacuum: 26" In Hg At 72 Deg F
Bolt Holes: 8Max. Pressure: 185 PSI At 70 Deg F
Pipe Size: 6"Outside Dia.: 11"
Temp. Range: -40 To 400 Deg FBolt Hole Size: 3/4"-10
Item: Expansion JointMaterial: PTFE
Standards: ANSI B 16.5Country of Origin (subject to change): United States

Description

Expansion Joint, Double Sphere, Pipe Size 6 In, Tapped Holes Connection, Material of Construction PTFE, 8 Bolt Holes, Bolt Hole Size 3/4-10 In, Bolt Circle Dia 9.5, Flange Thickness .75 In, Max Pressure 185 PSI At 70 Deg F, Temp Range -40 To 400 Deg F, Vacuum 26 In Hg At 72 Deg F, Outside Dia 11 In, Overall Length 2.99 In, Standards ANSI B 16.5

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews