KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Expansion Nut, Scw Sz 3/8 In, PK100

VALUE BRAND| Zoro #: G0621634| Mfr #: 4KHY8

$76.66 /pk

This item ships free. Details.Standard ground shipping.
Details:
Internal Thread Size: -
Type: Double
Min. Embedment: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621634 Mfr #: 4KHY8
Internal Thread Size: -Type: Double
Min. Embedment: -Screw Size: 3/8"
Use With: -Drill Size: 3/8"
Ultimate Tension in 3000 PSI Concrete (Lb.): -Meets/Exceeds: -
Ultimate Shear in 3000 PSI Concrete (Lb.): -Anchor Dia.: 3/8"
Item: Expansion NutApplication: Heavy Duty In Solid Concrete
Package Quantity: 100Material: Zinc Alloy
Country of Origin (subject to change): China

Description

Expansion Nut, Double, Zinc Alloy, Screw Size 3/8 In, Drill Size 3/8 In, Applicatio Heavy Duty In Solid Concrete Applicatio, Package Quantity 100

Reviews