Expansion Nut, Scw Sz 5/8 In, PK50

VALUE BRAND| Zoro #: G0399262| Mfr #: 4KHZ1

$44.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Use With: -
Drill Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399262 Mfr #: 4KHZ1
Package Quantity: 50Use With: -
Drill Size: 5/8"Min. Embedment: -
Internal Thread Size: -Meets/Exceeds: -
Type: DoubleAnchor Dia.: 5/8"
Ultimate Tension in 3000 PSI Concrete (Lb.): -Ultimate Shear in 3000 PSI Concrete (Lb.): -
Screw Size: 5/8"Material: Zinc Alloy
Application: Heavy Duty In Solid ConcreteItem: Expansion Nut
Country of Origin (subject to change): China

Description

Expansion Nut, Double, Zinc Alloy, Screw Size 5/8 In, Drill Size 5/8 In, Applicatio Heavy Duty In Solid Concrete Applicatio, Package Quantity 50

Reviews