Ext Retain Ring Asst, 240 Pc, 12 Szs

VALUE BRAND| Zoro #: G1576215| Mfr #: RCX25125STPA

$34.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576215 Mfr #: RCX25125STPA
Meets/Exceeds: QS-9000/ISO 9002, MS, ANSI, and Din SpecificationsFinish: Phosphate
Material: SteelItem: Retaining Ring Assortment
Type: ExternalIncludes: (25) Each: SH-25x1/4", SH-31x5/16", SH-37x3/8", SH-43x7/16", SH-50x1/2", SH-56x9/16", SH-62x5/8", SH-75x3/4", (10) Each: SH-81x13/16", SH-87x7/8", SH-100x1", SH-125x1-1/4", and Plastic Container
Number of Sizes: 12Number of Pieces: 240
Country of Origin (subject to change): United States

Product Description

External Retaining Ring Assortment, Sizes 1/4 to 1 1/4 Inch, 240 Pieces, 12 Sizes, Steel Phosphate, Includes 25 Each: SH-25 x 1/4", SH-31 x 5/16", SH-37 x 3/8", SH-43 x 7/16", SH-50 x 1/2", SH-56 x 9/16", SH-62 x 5/8", and SH-75 x 3/4", 10 Each: SH-81 x 13/16", SH-87 x 7/8", SH-100 x 1", and SH-125 x 1 1/4", Meets/Exceeds QS-9000/ISO 9002, MS, ANSI, and Din Specifications

Product Reviews

Save 15%. Sign up for Z-mail.