Ext Retain Ring Asst, 273 Pc, 21 Szs

VALUE BRAND| Zoro #: G1228683| Mfr #: RCX25262STPA

$55.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228683 Mfr #: RCX25262STPA
Material: steelFinish: Phosphate
Meets/Exceeds: QS-9000/ISO 9002, MS, ANSI, and Din SpecificationsItem: Retaining Ring Assortment
Type: ExternalIncludes: (25) Each: SH-25x1/4", SH-31x5/16", SH-37x3/8", SH-43x7/16", SH-50x1/2", SH-56x9/16", SH-62x5/8", SH-75x3/4", (10) Each: SH-81x13/16", SH-87x7/8", SH-100x1", SH-125x1-1/4" and (5) Each: SH-131x1-5/16", SH-137x1-3/8", SH-150x1-1/2", SH-162x1-5/8", SH-175x1-3/4", (2) Each: SH-200x2", SH-225x2-1/4", SH-250x2-1/2", SH-262x2-5/8", and Plastic Container
Number of Sizes: 21Number of Pieces: 273
Country of Origin (subject to change): United States

Product Description

External Retaining Ring Assortment, 273 Pieces, 21 Sizes, Steel Phosphate, Includes (25) SH-25x1/4", SH-31x5/16", SH-37x3/8", SH-43x 7/16", SH-50 x 1/2", SH-56 x 9/16", SH-62 x 5/8", and SH-75 x 3/4", (10) SH-81 x 13/16", SH-87 x 7/8", SH-100 x 1", and SH-125 x 1 1/4", (5) SH-131 x 1 5/16", SH-137 x 1 3/8", SH-150 x 1 1/2", SH-162 x 1 5/8", and SH-175 x 1 3/4", (2) SH-200 x 2", SH-225 x 2 1/4", SH-250 x 2 1/2", and SH-262 x 2 5/8", Meets/Exceeds QS-9000/ISO 9002, MS, ANSI, and Din Specifications
Save 15%. Sign up for Z-mail.