KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ext Spring, Safety Drawbar, 6 OAL, 1.162 OD

VALUE BRAND| Zoro #: G1763291| Mfr #: 1NBR4

$10.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coils Per Inch: -
Spring Rate (Lbs./In.): 2.77
Type: Safety Drawbar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763291 Mfr #: 1NBR4
Coils Per Inch: -Spring Rate (Lbs./In.): 2.77
Type: Safety DrawbarOverall Length: 6"
Wire Dia.: 0.072"Fabric Sleeve Outside Dia.: -
Meets/Exceeds: ASTM A227End Type: Closed Drawbar
Load (Lbs.): 11.1Outside Dia.: 1.162"
Deflection @ Load: 4.00"Item: Extension Spring
Finish: zinc platedPackage Quantity: 1
Initial Tension (Lbs.): -Constant: -
Material: High Carbon steelCountry of Origin (subject to change): United States

Description

Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 6 In, Outside Dia 1.162 In, Wire Dia 0.072 In, Load 11.10 Lbs, Deflection @ Load 4.00 In, Spring Rate 2.77 Lbs/In, Meets/Exceeds ASTM A227

Reviews