Ext Spring, Ultra Precision, 1 1/2 OAL, PK3

VALUE BRAND| Zoro #: G2096893| Mfr #: 1NAX2

$5.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096893 Mfr #: 1NAX2
Overall Length: 1-1/2"Material: High Carbon Steel
Item: Extension SpringSpring Rate (Lbs./In.): 25.5
Deflection @ Load: 0.67"Meets/Exceeds: ASTM A228 and AMS 5112
Load (Lbs.): 18.8End Type: Full Twist Loops
Wire Dia.: 0.063"Type: Ultra Precision
Initial Tension (Lbs.): 1.7Outside Dia.: 0.500"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 18.80 Lbs, Deflection @ Load 0.67 In, Initial Tension 1.70 Lbs, Spring Rate 25.5 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Product Reviews

Save 15%. Sign up for Z-mail.