Zoro Select

Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Load (Lbs.): 18.8


$6.99
/pk 3, $2.33/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Ultra Precision
  • Material High Carbon steel
  • Outside Dia. 0.5 in
  • Wire Dia. 0.063 in
  • Spring Rate (Lbs./In.) 4.8 lb/in
See all product information