20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Ext Spring, Ultra Precision, 4 1/2 OAL, PK3

VALUE BRAND| Zoro #: G1950076| Mfr #: 1NBP9

$9.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1950076 Mfr #: 1NBP9
Outside Dia.: 0.500"Overall Length: 4-1/2"
Type: Ultra PrecisionMaterial: 302 Stainless Steel
Finish: PlainMeets/Exceeds: ASTM A313 and AMS 5688
Item: Extension SpringEnd Type: Full Twist Loops
Spring Rate (Lbs./In.): 4.17Initial Tension (Lbs.): 1.48
Deflection @ Load: 3.56"Load (Lbs.): 16.34
Wire Dia.: 0.063"Fabric Sleeve Outside Dia.: -
Coils Per Inch: -Constant: -
Country of Origin (subject to change): United States

Product Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 4 1/2 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 16.34 Lbs, Deflection @ Load 3.56 In, Initial Tension 1.48 Lbs, Spring Rate 4.17 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Save 15%. Sign up for Z-mail.