Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ext Spring, Utility, 1 OAL, 5/16 OD, PK12

VALUE BRAND| Zoro #: G1337682| Mfr #: 1MZX7

$8.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Deflection @ Load: 0.73"
Package Quantity: 12
Initial Tension (Lbs.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337682 Mfr #: 1MZX7
Deflection @ Load: 0.73"Package Quantity: 12
Initial Tension (Lbs.): -Finish: zinc plated
Overall Length: 1"Outside Dia.: 5/16"
Spring Rate (Lbs./In.): 3Coils Per Inch: -
Meets/Exceeds: ASTM A227Type: Utility
Material: High Carbon steelLoad (Lbs.): 2.62
Item: Extension SpringFabric Sleeve Outside Dia.: -
Wire Dia.: 0.029"Constant: -
End Type: Crossover Center LoopsCountry of Origin (subject to change): United States

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 In, Outside Dia 5/16 In, Wire Dia 0.029 In, Load 2.62 Lbs, Deflection @ Load 0.73 In, Spring Rate 3 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Reviews