20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Ext Spring, Utility, 1 OAL, 5/16 OD, PK12

VALUE BRAND| Zoro #: G0545657| Mfr #: 1MZX8

$8.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545657 Mfr #: 1MZX8
Overall Length: 1"Material: High Carbon Steel
Item: Extension SpringOutside Dia.: 5/16"
Initial Tension (Lbs.): -Finish: Zinc Plated
Fabric Sleeve Outside Dia.: -Coils Per Inch: -
Constant: -Deflection @ Load: 0.43"
Meets/Exceeds: ASTM A227Load (Lbs.): 4.65
End Type: Crossover Center LoopsWire Dia.: 0.035"
Type: UtilitySpring Rate (Lbs./In.): 8.56
Country of Origin (subject to change): United States

Product Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.65 Lbs, Deflection @ Load 0.43 In, Spring Rate 8.56 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 12

Product Reviews

Save 15%. Sign up for Z-mail.