Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6

VALUE BRAND| Zoro #: G2029115| Mfr #: 1NAK4

$7.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coils Per Inch: -
Spring Rate (Lbs./In.): 3.36
Type: Utility
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029115 Mfr #: 1NAK4
Coils Per Inch: -Spring Rate (Lbs./In.): 3.36
Type: UtilityOverall Length: 1-1/2"
Wire Dia.: 0.035"Fabric Sleeve Outside Dia.: -
Meets/Exceeds: AISI 302/304 and ASTM A313End Type: Crossover Center Loops
Load (Lbs.): 2.77Outside Dia.: 5/16"
Deflection @ Load: 1.18"Item: Extension Spring
Finish: PlainPackage Quantity: 6
Initial Tension (Lbs.): -Constant: -
Material: 302 Stainless SteelCountry of Origin (subject to change): United States

Description

Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 1/2 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 2.77 Lbs, Deflection @ Load 1.18 In, Spring Rate 3.36 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6

Reviews