Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3

VALUE BRAND| Zoro #: G1897043| Mfr #: 1NAL6

$4.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897043 Mfr #: 1NAL6
Coils Per Inch: -Overall Length: 2-1/2"
Finish: PlainMaterial: 302 Stainless Steel
Item: Extension SpringConstant: -
Fabric Sleeve Outside Dia.: -Spring Rate (Lbs./In.): 4.86
Initial Tension (Lbs.): -Deflection @ Load: 1.57"
Meets/Exceeds: AISI 302/304 and ASTM A313Load (Lbs.): 10.03
End Type: Crossover Center LoopsWire Dia.: 0.048"
Type: UtilityOutside Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 10.03 Lbs, Deflection @ Load 1.57 In, Spring Rate 4.86 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 3

Product Reviews

Save 15%. Sign up for Z-mail.