Ext Spring, Utility, 4 OAL, 37/64 OD, PK3

VALUE BRAND| Zoro #: G1232034| Mfr #: 1NAE4

$6.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232034 Mfr #: 1NAE4
Coils Per Inch: -Overall Length: 4"
Material: High Carbon SteelItem: Extension Spring
Constant: -Fabric Sleeve Outside Dia.: -
End Type: Crossover Center LoopsWire Dia.: 0.072"
Type: UtilityOutside Dia.: 37/64"
Finish: Zinc PlatedSpring Rate (Lbs./In.): 7.96
Initial Tension (Lbs.): -Deflection @ Load: 2.00"
Meets/Exceeds: ASTM A227Load (Lbs.): 22.28
Country of Origin (subject to change): United States

Product Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 37/64 In, Wire Dia 0.072 In, Load 22.28 Lbs, Deflection @ Load 2.00 In, Spring Rate 7.96 Lbs/In, Meets/Exceeds ASTM A227, Package 3

Product Reviews

Save 15%. Sign up for Z-mail.