Ext Spring, Utility, Steel, 1 3/4 OAL, PK12

VALUE BRAND| Zoro #: G0537634| Mfr #: 1MZZ3

$8.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0537634 Mfr #: 1MZZ3
Coils Per Inch: -Overall Length: 1-3/4"
Material: High Carbon SteelItem: Extension Spring
Constant: -Fabric Sleeve Outside Dia.: -
Load (Lbs.): 3.35End Type: Crossover Center Loops
Wire Dia.: 0.029"Type: Utility
Outside Dia.: 1/4"Finish: Zinc Plated
Spring Rate (Lbs./In.): 2.01Initial Tension (Lbs.): -
Deflection @ Load: 1.33"Meets/Exceeds: ASTM A227
Country of Origin (subject to change): United States

Product Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 1/4 In, Wire Dia 0.029 In, Load 3.35 Lbs, Deflection @ Load 1.33 In, Spring Rate 2.01 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Product Reviews

Save 15%. Sign up for Z-mail.