20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Ext Thread Repair Kit, 2 Pcs

VALUE BRAND| Zoro #: G1018236| Mfr #: NES12

$160.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018236 Mfr #: NES12
Thread Type: Metric or UNCApplication: Restoring Threads
Item: Repair kitType: External
Size: External 5/32" to 1-1/2"Number of Pieces: 2
Includes: Nes1A, Nes2Country of Origin (subject to change): Israel

Product Description

External Thread Repair Set, Size External 5/32 In. to 1-1/2 In., Thread Type Metric or UNC, Number of Pieces 2, Restoring Threads, Includes Nes1A, Nes2

Product Reviews