KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ext Thread Repair Kit, 3 Pcs

VALUE BRAND| Zoro #: G1880733| Mfr #: NES1300

$575.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 3
Item: Repair kit
Includes: Nes1A, Nes2, Nes3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880733 Mfr #: NES1300
Number of Pieces: 3Item: Repair kit
Includes: Nes1A, Nes2, Nes3Size: External 5/32" to 6"
Type: ExternalApplication: Restoring Threads
Thread Type: Metric or UNCCountry of Origin (subject to change): Israel

Description

Repair Kit, External, Size External 5/32 In. to 6 In., Thread Type Metric or UNC, Number of Pieces 3, Restoring Threads, Includes Nes1A, Nes2, Nes3

Reviews