Ext Thread Repair Tool, 5/32-3/4 In

VALUE BRAND| Zoro #: G1299821| Mfr #: NES1A

$67.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Restoring Threads
Type: External Thread
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299821 Mfr #: NES1A
Application: Restoring ThreadsType: External Thread
Material: steelItem: Repair Tool
Size: External 5/32" to 3/4"Thread Type: Metric or UNC
Country of Origin (subject to change): Israel

Description

Repair Tool, External Thread, Steel, Thread Type Metric or UNC, Restoring Threads, Size External 5/32 In. to 3/4 In.

Reviews