Extendable Plaftorm Truck, 250 lb.

VALUE BRAND| Zoro #: G0912947| Mfr #: 2TUT7

$87.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Material: Aluminum
Extended Length: 19-1/2" to 28"
Caster Wheel Material: Hard Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912947 Mfr #: 2TUT7
Frame Material: AluminumExtended Length: 19-1/2" to 28"
Caster Wheel Material: Hard PlasticCaster Wheel Width: 7/8"
Overall Width: 17-1/2"Deck Height: 6-1/2"
Includes: Plastic WheelsColor: silver
Assembled/Unassembled: UnassembledNumber of Caster Wheels: 4
Load Capacity: 250 lb.Caster Wheel Dia.: 4"
Caster Configuration: (2) Swivel, (2) RigidHandle Type: Extendable
Deck Width: 17-1/2"Deck Material: Aluminum
Overall Height: 37-1/4"Deck Length: 19-3/4"
Handle Pocket Location: Single EndItem: Extendable Platform Truck
Overall Length: 19-3/4"Country of Origin (subject to change): China

Description

Extendable Platform Truck, Load Capacity 250 lb., Deck Material Aluminum, Handle Type Extendable, Overall Height 37-1/4 In., Overall Length 19-3/4 In., Overall Width 17-1/2 In., Caster Wheel Dia. 4 In., Caster Wheel Material Hard Plastic, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 7/8 In., Number of Caster Wheels 4, Deck Length 19-3/4 In., Deck Width 17-1/2 In., Deck Height 6-1/2 In., Extended Length 19-1/2 In. to 28 In., Frame Material Aluminum, Color Silver

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews