Extended Spring Clip, 3/4 In, PK10

VALUE BRAND| Zoro #: G0910427| Mfr #: 5TPE0

$5.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910427 Mfr #: 5TPE0
Hole Size: 7/25"Hole Spacing: 1"
Hole Shape: RoundMaterial: steel
Item: Extended Spring ClipType: Locking Style
Hold Range: 7/32 to 5/16"Projection: 3/4"
Construction: weldedFinish: Bright Zinc
Country of Origin (subject to change): China

Product Description

Extended Spring Clip, Locking Style, Hole Shape Round, Hold Range 7/32 to 5/16 In., Projection 3/4 In., Welded Construction, Material Steel, Bright Zinc Finish, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.