KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension, 20 Gauge, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G1887882| Mfr #: 1PNP6

$12.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nut and Washer
Connection: Slip
Color/Finish: Chrome/Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887882 Mfr #: 1PNP6
Includes: Nut and WasherConnection: Slip
Color/Finish: Chrome/BrassType: Kitchen
Item: ExtensionFor Use With: Ending Kitchen Sink Waste Tube to Drain Trap
Gauge: 22Package Quantity: 1
Length (In.): 12Material of Construction: Brass
Country of Origin (subject to change): China

Description

Extension, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Ending Kitchen Sink Waste Tube to Drain Trap, Slip Connection, Includes Nut and Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews