Extension, 20 Gauge, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G2082001| Mfr #: 1PNT3

$5.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082001 Mfr #: 1PNT3
Standards: -Item: Extension
Connection: Threaded TubeColor/Finish: Chrome/Brass
Type: KitchenPipe Dia. (In.): 1-1/2
Material of Construction: BrassLength (In.): 6
Includes: -Gauge: 22
Country of Origin (subject to change): China

Product Description

Extension, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Threaded Drain Parts to Kitchen Sink Strainer, Threaded Tube Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.