FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Extension, 20 Gauge, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G1199292| Mfr #: 1PNT4

$10.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199292 Mfr #: 1PNT4
Item: ExtensionGauge: 22
Connection: Threaded TubeColor/Finish: Chrome/Brass
Type: KitchenMaterial of Construction: Brass
Length (In.): 12Country of Origin (subject to change): China

Product Description

Extension, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Threaded Drain Parts to Kitchen Sink Strainer, Threaded Tube Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews