Extension, 20 Gauge, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G0922433| Mfr #: 1PNP5

$8.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color/Finish: Chrome/Brass
Type: Lavatory
For Use With: Ending Bathroom Sink Waste Tube or Drain Trap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922433 Mfr #: 1PNP5
Color/Finish: Chrome/BrassType: Lavatory
For Use With: Ending Bathroom Sink Waste Tube or Drain TrapConnection: Slip
Package Quantity: 1Includes: Nut and Washer
Material of Construction: BrassGauge: 22
Length (In.): 12Item: Extension
Country of Origin (subject to change): China

Description

Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Ending Bathroom Sink Waste Tube or Drain Trap, Slip Connection, Includes Nut and Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews