Extension, 20 Gauge, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G1420474| Mfr #: 1PNT1

$4.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420474 Mfr #: 1PNT1
Item: ExtensionConnection: Threaded Tube
Color/Finish: Chrome/BrassType: Lavatory
Pipe Dia. (In.): 1-1/4Material of Construction: Brass
Length (In.): 6Includes: -
Standards: -Gauge: 22
Country of Origin (subject to change): China

Product Description

Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Connecting Threaded Drain Parts to Bathroom Sink Drain, Threaded Tube Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.