Extension, 20 Gauge, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G1881503| Mfr #: 1PNT6

$7.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Extension
Type: Lavatory
For Use With: Ending Bathroom Sink Waste Tube or Drain Trap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881503 Mfr #: 1PNT6
Item: ExtensionType: Lavatory
For Use With: Ending Bathroom Sink Waste Tube or Drain TrapGauge: 22
Connection: SolderPackage Quantity: 1
Material of Construction: BrassLength (In.): 12
Color/Finish: Chrome/BrassCountry of Origin (subject to change): China

Description

Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Ending Bathroom Sink Waste Tube or Drain Trap, Solder Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews