Extension, 20 Gauge, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G1860336| Mfr #: 1PNT9

$5.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1860336 Mfr #: 1PNT9
Standards: -Item: Extension
Connection: SlipColor/Finish: Chrome/Brass
Type: LavatoryPipe Dia. (In.): 1-1/4
Material of Construction: BrassLength (In.): 6
Includes: Nut and WasherGauge: 22
Country of Origin (subject to change): China

Product Description

Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Ending Bathroom Sink Waste Tube or Drain Trap, Slip Connection, Includes Nut and Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.