100 ft. 12/3 Extension Cord SJTW

VALUE BRAND| Zoro #: G1664801| Mfr #: 5306

$113.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664801 Mfr #: 5306
Power Indicator: NoJacket Color: Black
Shape: RoundNEMA Receptacle Configuration: 5-15R
Jacket Material: PVCNumber of Outlets: 1
Item: Extension CordVoltage: 125
NEMA Plug Configuration: 5-15PCord Length: 100 ft.
Temp. Range: Up to 221 Degrees FMax. Amps: 15
Gauge/Conductor: 12/3NEC Cord Designation: SJTW
Standards: SJTWIndoor/Outdoor: Indoor, Outdoor
Country of Origin (subject to change): Multiple

Product Description

Extension Cord, Indoor, Outdoor, Cord Length 100 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Jacket Material PVC, NEC Cord Designation SJTW, Black, Round, Temp. Range Up to 221 Degrees F, Power Indicator No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.