15 ft. 16/3 Extension Cord SJT

VALUE BRAND| Zoro #: G0567707| Mfr #: 5301

$10.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567707 Mfr #: 5301
Gauge/Conductor: 16/3Max. Amps: 13
Power Indicator: NoJacket Color: Black
Shape: RoundStandards: UL, CSA
Indoor/Outdoor: IndoorNEMA Receptacle Configuration: 5-15R
Jacket Material: PVCNumber of Outlets: 1
Item: Extension CordNEC Cord Designation: SJT
Voltage: 125NEMA Plug Configuration: 5-15P
Temp. Range: Up to 221 Degrees FCord Length: 15 ft.
Country of Origin (subject to change): Multiple

Product Description

Extension Cord, Indoor, Cord Length 15 ft., 16/3, Max. Amps 13, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Jacket Material PVC, NEC Cord Designation SJT, Black, Round, Temp. Range Up to 221 Degrees F, Power Indicator No

Product Reviews

Save 15%. Sign up for Z-mail.