6 ft. 16/3 Extension Cord SJT

VALUE BRAND| Zoro #: G0522706| Mfr #: 5XFP9ID

$5.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522706 Mfr #: 5XFP9ID
Gauge/Conductor: 16/3NEMA Receptacle Configuration: 5-15R
Indoor/Outdoor: IndoorTemp. Range: Up to 221 Degrees F
NEMA Plug Configuration: 5-15PNumber of Outlets: 1
Jacket Color: BlackStandards: UL, CSA
Jacket Material: PVCPower Indicator: No
Voltage: 125NEC Cord Designation: SJT
Item: Extension CordShape: ROUND
Max. Amps: 13Cord Length: 6 ft.
Country of Origin (subject to change): Multiple

Product Description

Extension Cord, Indoor, Cord Length 6 ft., 16/3, Max. Amps 13, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Jacket Material PVC, NEC Cord Designation SJT, Black, Round, Temp. Range Up to 221 Degrees F, Power Indicator No
Save 15%. Sign up for Z-mail.