KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension, Kitchen, 6 In Length

VALUE BRAND| Zoro #: G1669997| Mfr #: 4FEY5

$5.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Kitchen
Item: Extension
Connection: Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669997 Mfr #: 4FEY5
Type: KitchenItem: Extension
Connection: SlipPackage Quantity: 1
Material of Construction: polypropyleneLength (In.): 6
Color/Finish: WhiteCountry of Origin (subject to change): China

Description

Extension, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Slip Connection, Length 6 In.

Reviews