Extension, Kitchen, 8 In Length

VALUE BRAND| Zoro #: G1454494| Mfr #: 4FEY6

$4.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Extension
Length (In.): 8
Material of Construction: polypropylene
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1454494 Mfr #: 4FEY6
Material of Construction: polypropyleneColor/Finish: White
Item: ExtensionType: Kitchen
Connection: SlipLength (In.): 8
Country of Origin (subject to change): China

Product Description

Extension, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Slip Connection, Length 8 In.

Product Reviews