LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Extension Lance, 24 In, 4000 psi

VALUE BRAND| Zoro #: G1612545| Mfr #: AL248-C

$28.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 24"
Max. Pressure: 5000 psi
Max. Flow: 10.5 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612545 Mfr #: AL248-C
Length: 24"Max. Pressure: 5000 psi
Max. Flow: 10.5 gpmInlet: 22mmMNPT
Item: Extension LanceMax. Fluid Temp.: 302 Degrees F
Material: Zinc-Plated SteelOutlet: 1/4" FNPT
Country of Origin (subject to change): China

Description

Extension Lance, Length 24 In., Max. Pressure 4000 PSI, Max. Flow 10.5 gpm, Inlet 22mm MNPT, Outlet 1/4 In. FNPT, Max. Fluid Temp. 302 Degrees F, Material Zinc-Plated Steel

Reviews