KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension, Lavatory, 8 In Length

VALUE BRAND| Zoro #: G0642713| Mfr #: 4FEZ1

$3.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Lavatory
Item: Extension
Connection: Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642713 Mfr #: 4FEZ1
Type: LavatoryItem: Extension
Connection: SlipPackage Quantity: 1
Material of Construction: polypropyleneLength (In.): 8
Color/Finish: WhiteCountry of Origin (subject to change): China

Description

Extension, Lavatory, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/4 In., Slip Connection, Length 8 In.

Reviews