Extension, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G2086052| Mfr #: 1PNZ3

$3.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086052 Mfr #: 1PNZ3
Pipe Dia. (In.): 1-1/2Type: Kitchen
Item: ExtensionType: Kitchen
Material of Construction: polypropyleneColor/Finish: White/Plastic
Length (In.): 8Pipe Dia. (In.): 1-1/2
Connection: SolventCountry of Origin (subject to change): China

Product Description

Extension, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube Drain, Solvent Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.