KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0895404| Mfr #: 1PNZ6

$3.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Kitchen
Item: Extension
For Use With: Waste Tube Drain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895404 Mfr #: 1PNZ6
Type: KitchenItem: Extension
For Use With: Waste Tube DrainConnection: Slip
Package Quantity: 1Material of Construction: polypropylene
Length (In.): 12Color/Finish: White/Plastic
Country of Origin (subject to change): China

Description

Extension, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube Drain, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews