Extension, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0722084| Mfr #: 1PNZ8

$2.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722084 Mfr #: 1PNZ8
Standards: -Item: Extension
Includes: -Gauge: -
Connection: Plain TubeColor/Finish: White/Plastic
Type: KitchenPipe Dia. (In.): 1-1/2
Material of Construction: PolypropyleneLength (In.): 15
Country of Origin (subject to change): China

Product Description

Extension, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube Drain, Plain Tube Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.