Extension, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G1455045| Mfr #: 1PNZ9

$2.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455045 Mfr #: 1PNZ9
Item: ExtensionStandards: -
Gauge: -Connection: Plain Tube
Color/Finish: White/PlasticType: Kitchen
Pipe Dia. (In.): 1-1/2Material of Construction: Polypropylene
Length (In.): 8Includes: -
Country of Origin (subject to change): China

Product Description

Extension, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Waste Tube Drain, Plain Tube Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.