Extension, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0554504| Mfr #: 1PPC8

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554504 Mfr #: 1PPC8
Standards: -Item: Extension
Pipe Dia. (In.): 1-1/2Material of Construction: Polypropylene
Length (In.): 12Includes: Washers And Nuts
Gauge: -Connection: Slip
Color/Finish: White/PlasticType: Kitchen Flexible
Country of Origin (subject to change): Taiwan

Product Description

Extension, Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Misaligned Pipes, Slip Connection, Includes Washers And Nuts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.