Extension, Plastic, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G1309962| Mfr #: 1PNY6

$2.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection: Slip
Material of Construction: polypropylene
Item: Extension
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309962 Mfr #: 1PNY6
Connection: SlipMaterial of Construction: polypropylene
Item: ExtensionFor Use With: Connecting Sink to Drain
Color/Finish: White/PlasticLength (In.): 6
Package Quantity: 1Type: Lavatory
Country of Origin (subject to change): China

Description

Extension, Lavatory, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With Connecting Sink to Drain, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews