Extension, Plastic, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G1295743| Mfr #: 1PPC7

$4.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295743 Mfr #: 1PPC7
Standards: -Item: Extension
Connection: SlipColor/Finish: White/Plastic
Type: Lavatory FlexiblePipe Dia. (In.): 1-1/4
Material of Construction: PolypropyleneLength (In.): 8
Includes: Washers And NutsGauge: -
Country of Origin (subject to change): Taiwan

Product Description

Extension, Lavatory Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With Misaligned Pipes, Slip Connection, Includes Washers And Nuts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.