KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extra Heavy Duty Door Pull, 10 3/4 In L

VALUE BRAND| Zoro #: G0462436| Mfr #: 1WAF6

$4.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Hardware: Included
Finish: Polished Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462436 Mfr #: 1WAF6
Color: SilverHardware: Included
Finish: Polished ZincInner Mounting Hole Ctr. to Ctr.: 15/16"
Screw Size: #10 x 3/4"Projection: 2-1/64"
Vert. Mounting Hole Ctr. to Ctr.: 1-21/64"Grip Length: 1-9/16"
Item: Pull HandleMounting Type: Unthreaded Through Holes
Material: steelLoad Rated (Y/N): N
Mounting Hole Center to Center: 10"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 10 In., Inner Mounting Hole Ctr. to Ctr. 15/16 In., Vert. Mounting Hole Ctr. to Ctr. 1-21/64 In., Projection 2-1/64 In., Screw Size #10 x 3/4 In., Silver, Grip Length 1-9/16 In., Hardware Included

Reviews