KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1-5/8" OD Plain Finish 18-8 Stainless Steel Extra Thick Flat Washer

VALUE BRAND| Zoro #: G2445825| Mfr #: Z9206SS

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 1/4"
Washer Inside Dia.: 25/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445825 Mfr #: Z9206SS
Washer Material Grade: 18-8Thickness: 1/4"
Washer Inside Dia.: 25/32"Washer Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B70
Item: Extra Thick WasherFor Use With: Die and Jig Fixture Setup
Fits Bolt Sizes: 3/4"Application: Load Distributing
Package Quantity: 1Thickness Tolerance: +/-0.010"
System of Measurement: InchFlat Washer Type: Extra Thick Flat Washer
Washer Outside Dia.: 1-5/8"Country of Origin (subject to change): United States

Description

Extra Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 25/32 In., Washer Outside Dia. 1-5/8 In., Thickness 1/4 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70

Reviews