7/8" x 1-3/4" OD Plain Finish Not Graded Brass Extra Thick Flat Washer

VALUE BRAND| Zoro #: G0890355| Mfr #: Z9207BR

$4.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Extra Thick Flat Washer
Thickness: 1/4"
Washer Basic Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890355 Mfr #: Z9207BR
Flat Washer Type: Extra Thick Flat WasherThickness: 1/4"
Washer Basic Material: BrassFor Use With: Die and Jig Fixture Setup
Washer Outside Dia.: 1-3/4"Fits Bolt Sizes: 7/8"
System of Measurement: InchThickness Tolerance: +/-0.010"
Package Quantity: 1Washer Material Grade: Not Graded
Washer Inside Dia.: 29/32"Application: Load Distributing
Washer Standards: N/AFastener Finish: Plain
Item: Extra Thick WasherRockwell Hardness: B55
Country of Origin (subject to change): United States

Description

Extra Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 29/32 In., Washer Outside Dia. 1-3/4 In., Thickness 1/4 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55

Reviews