KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M30 x 48 mm OD Black Oxide Finish Case Hardened Steel Extra Thick Flat Washer

VALUE BRAND| Zoro #: G0732164| Mfr #: Z8870

$3.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Extra Thick Flat Washer
Thickness: 6.50mm
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732164 Mfr #: Z8870
Flat Washer Type: Extra Thick Flat WasherThickness: 6.50mm
Washer Basic Material: SteelFor Use With: Die and Jig Fixture Setup
Washer Outside Dia.: 48.00mmFits Bolt Sizes: M30
System of Measurement: MetricThickness Tolerance: +0.4mm/-0.5mm
Package Quantity: 1Washer Material Grade: Case Hardened
Washer Inside Dia.: 31.00mmApplication: Load Distributing
Washer Standards: N/AFastener Finish: Black Oxide
Item: Extra Thick WasherRockwell Hardness: C40
Country of Origin (subject to change): United States

Description

Extra Thick Washer, Steel, Metric, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes M30, Washer Inside Dia. 31.00mm, Washer Outside Dia. 48.00mm, Thickness 6.50mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness C40

Reviews