JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Extruded Alum Hose and Cable Crossover

T&S EQUIPMENT| Zoro #: G2330185| Mfr #: HCR-48

$221.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2330185 Mfr #: HCR-48
Cable Protection System Component Item: Cable RampMaterial: Aluminum
Load Capacity: 10, 000 lb.Channel Width: 2-5/8"
Cable Protection System Components Color: SilverItem: Cable Ramp
Style: Drop OverCable Protection System Components Length: 4 ft.
Height: 1-1/8"Channel Height: 3/4"
Width: 7-1/8"Max. Cable Dia.: 3/4"
Number of Channels: 1Country of Origin (subject to change): United States

Product Description

Cable Ramp, Drop Over, Material Aluminum, Number of Channels 1, Silver, Cable Protection System Components Length 4 ft., Width 7-1/8 In., Height 1-1/8 In., Channel Width 2-5/8 In., Channel Height 3/4 In., Load Capacity 10,000 lb., Max. Cable Dia. 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.