DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Eye End Fitting, Left, 10000Lb, 6 In

VALUE BRAND |Zoro #: G0891563|Mfr #: 2ULG9

$21.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891563 Mfr #: 2ULG9
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 10, 000
Type: Eye End, Orientation LeftThread Dia. (In.): 1
Take Up (In.): 6Material: Forged and Hot Dipped Galvanized Steel
Item: Eye End FittingCountry of Origin (subject to change): China

Product Description

Eye End Fitting, Eye End, Orientation Left, Working Load Limit 10000 Lb, Thread Dia 1 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.