Eye End Fitting, Left, 2200 Lb, 9 In

VALUE BRAND| Zoro #: G1546937| Mfr #: 2ULE3

$4.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Eye End, Orientation Left
Item: Eye End Fitting
Take Up (In.): 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546937 Mfr #: 2ULE3
Type: Eye End, Orientation LeftItem: Eye End Fitting
Take Up (In.): 9Thread Dia. (In.): 1/2
Package Quantity: 1Material: Forged and Hot Dipped Galvanized Steel
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 2200
Country of Origin (subject to change): China

Description

Eye End Fitting, Eye End, Orientation Left, Working Load Limit 2200 Lb, Thread Dia 1/2 In, Take Up 9 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews