Shop Alternate Products
This Product is Discontinued
Zoro Select
Eye End Fitting, Left, 500 Lb, 4 In (Discontinued)
Mfr # 2ULD4
Zoro # G1269712
This Product is Discontinued
Key Features
- Thread Dia. (In.) 1/4
- Material Steel
- Take Up (In.) 4 in
- Working Load Limit (Lb.) 500 lb
- Type Eye End - Orientation Left