PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Eye End Fitting, Left, 5200 lb, 6 In

VALUE BRAND| Zoro #: G0956907| Mfr #: 2ULF4

$18.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0956907 Mfr #: 2ULF4
Standards: ASTM F1145, TYPE-1, GRADE-1Material: Forged and Hot Dipped Galvanized Steel
Item: Eye End FittingType: Eye End, Orientation Left
Working Load Limit (Lb.): 5200Thread Dia. (In.): 3/4
Take Up (In.): 6Material: Forged and Hot Dipped Galvanized Steel
Country of Origin (subject to change): China

Product Description

Eye End Fitting, Eye End, Orientation Left, Working Load Limit 5200 Lb, Thread Dia 3/4 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews